Roller Chain, 44.45 mm Pitch, Riveted, Steel Material
Mfr # E140-1R/L
Zoro # G922829557
product price: $39.75
/eaKey Features
Pitch
44.45 mm
Roller Chain Link Type
Riveted
Chain Roller Dia.
25.4 mm
ANSI Chain Size
140
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E140-1R/L
Zoro #
G922829557
UPC #
80067520291
Country of Origin
China
Dimensions
Chain Roller Dia.
25.4 mm
ANSI Chain Size
140
Details
Pitch
44.45 mm
Roller Chain Link Type
Riveted
Item
Roller Chain Connecting Links
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.