Roller Chain, 50.8 mm Pitch, Riveted, Steel Material, 10 ft Length
Mfr # E32B-3RIVX10
Zoro # G922830270
product price: $5,846.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Chain Type
Riveted
Roller Chain Item
Roller Chain
ANSI Chain Size
32B
Chain Roller Dia.
29.21 mm
Chain Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E32B-3RIVX10
Zoro #
G922830270
UPC #
80067528569
Country of Origin
China
Dimensions
ANSI Chain Size
32B
Chain Roller Dia.
29.21 mm
Details
Chain Type
Riveted
Roller Chain Item
Roller Chain
Chain Material
Steel
Industry Chain Pitch
50.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.