Zoro Homepage

Roller Chain, 50.8 mm Pitch, Riveted, Steel Material, 5 Meters Length

  • Mfr # E32B-1RIV X 5M

  • Zoro # G222825662


product price: $2,527.99
/ea
Free Shipping & Returns

Key Features

Chain Type
Riveted
Chain Material
Steel
Industry Chain Pitch
50.8 mm
Chain Roller Dia.
29.21 mm
Roller Chain Item
Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32B-1RIV X 5M
Zoro #
G222825662
UPC #
80067506349
Country of Origin
China

Dimensions

Chain Roller Dia.
29.21 mm
ANSI Chain Size
32B

Details

Chain Type
Riveted
Chain Material
Steel
Industry Chain Pitch
50.8 mm
Roller Chain Item
Roller Chain

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.