Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 6 mm Pitch, Riveted, Steel Material, 10 ft Length

  • Mfr # E04B-1RIVX10FT

  • Zoro # G422831005


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Chain Type
Riveted
Roller Chain Item
Roller Chain
Chain Roller Dia.
4 mm
Chain Material
Steel
ANSI Chain Size
04B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04B-1RIVX10FT
Zoro #
G422831005
UPC #
80067517638
Country of Origin
China

Dimensions

Chain Roller Dia.
4 mm
ANSI Chain Size
04B

Details

Chain Type
Riveted
Roller Chain Item
Roller Chain
Chain Material
Steel
Industry Chain Pitch
6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.