Roller Chain, 8 mm Pitch, Riveted, Stainless Steel Material, 5 Meters Length
Mfr # E05B-1SSRIV
Zoro # G122829685
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
5 mm
ANSI Chain Size
05B
Chain Material
Stainless Steel
Industry Chain Pitch
8 mm
Roller Chain Item
Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E05B-1SSRIV
Zoro #
G122829685
UPC #
80067505973
Country of Origin
China
Dimensions
Chain Roller Dia.
5 mm
ANSI Chain Size
05B
Details
Chain Material
Stainless Steel
Industry Chain Pitch
8 mm
Roller Chain Item
Roller Chain
Chain Type
Riveted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.