Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 8 mm Pitch, Riveted, Steel Material

  • Mfr # E05B-1R/L

  • Zoro # G122831138


product price: $6.95
/ea

Key Features

ANSI Chain Size
05B
Roller Chain Link Type
Riveted
Chain Roller Dia.
5 mm
Material
Steel
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05B-1R/L
Zoro #
G122831138
UPC #
80067518381
Country of Origin
China

Dimensions

ANSI Chain Size
05B
Chain Roller Dia.
5 mm

Details

Item
Roller Chain Connecting Links
Roller Chain Link Type
Riveted
Material
Steel
Pitch
8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.