Roller Chain, 8 mm Pitch, Riveted, Steel Material
Mfr # E05B-2DBLCRANK
Zoro # G022826074
product price: $17.65
/eaKey Features
Pitch
8 mm
Chain Roller Dia.
5 mm
Material
Steel
ANSI Chain Size
05B
Roller Chain Link Type
Riveted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E05B-2DBLCRANK
Zoro #
G022826074
UPC #
80067518392
Country of Origin
China
Dimensions
Chain Roller Dia.
5 mm
ANSI Chain Size
05B
Details
Pitch
8 mm
Item
Roller Chain Connecting Links
Material
Steel
Roller Chain Link Type
Riveted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.