Roller Chain, 8 mm Pitch, Riveted, Steel Material
Mfr # E05B-2R/L
Zoro # G822830905
product price: $15.79
/eaKey Features
ANSI Chain Size
05B
Chain Roller Dia.
5 mm
Roller Chain Link Type
Riveted
Pitch
8 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E05B-2R/L
Zoro #
G822830905
UPC #
80067518382
Country of Origin
China
Dimensions
ANSI Chain Size
05B
Chain Roller Dia.
5 mm
Details
Roller Chain Link Type
Riveted
Pitch
8 mm
Item
Roller Chain Connecting Links
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.