Roller Chain, 88.9 mm Pitch, Riveted, Steel Material, 5 Meters Length
Mfr # E56B-2RIV
Zoro # G522830021
product price: $28,280.99
/eaKey Features
ANSI Chain Size
56B
Chain Material
Steel
Chain Roller Dia.
53.98 mm
Chain Type
Riveted
Roller Chain Item
Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E56B-2RIV
Zoro #
G522830021
UPC #
80067519750
Country of Origin
China
Dimensions
ANSI Chain Size
56B
Chain Roller Dia.
53.98 mm
Details
Chain Material
Steel
Chain Type
Riveted
Roller Chain Item
Roller Chain
Industry Chain Pitch
88.9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.