Roller Chain, 9.525 mm Pitch, Riveted, Stainless Steel Material, 10 ft Length
Mfr # E06B-1SSRIVX10FT
Zoro # G322828877
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
6.35 mm
Industry Chain Pitch
9.525 mm
Chain Material
Stainless Steel
ANSI Chain Size
06B
Chain Type
Riveted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E06B-1SSRIVX10FT
Zoro #
G322828877
UPC #
80067518377
Country of Origin
China
Dimensions
Chain Roller Dia.
6.35 mm
ANSI Chain Size
06B
Details
Industry Chain Pitch
9.525 mm
Chain Material
Stainless Steel
Chain Type
Riveted
Roller Chain Item
Roller Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.