Roller Chain, 9.525 mm Pitch, Riveted, Steel Material, 10 ft Length
Mfr # E06B-2RIVX10 FT
Zoro # G322826910
product price: $187.99
/ea
Free Shipping & Returns
Key Features
ANSI Chain Size
06B
Chain Roller Dia.
6.35 mm
Chain Material
Steel
Roller Chain Item
Roller Chain
Chain Type
Riveted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E06B-2RIVX10 FT
Zoro #
G322826910
UPC #
80067519511
Country of Origin
China
Dimensions
ANSI Chain Size
06B
Chain Roller Dia.
6.35 mm
Details
Chain Material
Steel
Roller Chain Item
Roller Chain
Chain Type
Riveted
Industry Chain Pitch
9.525 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.