Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 9.525 mm Pitch, Riveted, Steel Material, 5 Meters Length

  • Mfr # E06B-2RIV

  • Zoro # G422825448


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Chain Material
Steel
Chain Roller Dia.
6.35 mm
Roller Chain Item
Roller Chain
Chain Type
Riveted
Industry Chain Pitch
9.525 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06B-2RIV
Zoro #
G422825448
UPC #
80067505999
Country of Origin
China

Dimensions

Chain Roller Dia.
6.35 mm
ANSI Chain Size
06B

Details

Chain Material
Steel
Roller Chain Item
Roller Chain
Chain Type
Riveted
Industry Chain Pitch
9.525 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.