Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 9.525 mm Pitch, Riveted, Steel Material

  • Mfr # E06B-1DBLCRANK

  • Zoro # G022828986


product price: $4.45
/ea

Key Features

Pitch
9.525 mm
Roller Chain Link Type
Riveted
Chain Roller Dia.
6.35 mm
Material
Steel
ANSI Chain Size
06B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06B-1DBLCRANK
Zoro #
G022828986
UPC #
80067505981
Country of Origin
China

Dimensions

Chain Roller Dia.
6.35 mm
ANSI Chain Size
06B

Details

Pitch
9.525 mm
Roller Chain Link Type
Riveted
Item
Roller Chain Connecting Links
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.