Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Connecting Link, 12.7 mm Pitch, Riveted, Steel Material

  • Mfr # E08B-1K2X1C/L

  • Zoro # G122825830


product price: $23.35
/ea

Key Features

ANSI Chain Size
08B
Roller Chain Link Type
Riveted
Pitch
12.7 mm
Material
Steel
Chain Roller Dia.
8.51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08B-1K2X1C/L
Zoro #
G122825830
UPC #
80067506026
Country of Origin
China

Dimensions

ANSI Chain Size
08B
Chain Roller Dia.
8.51 mm

Details

Roller Chain Link Type
Riveted
Pitch
12.7 mm
Material
Steel
Item
Roller Chain Connecting Links

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.