Roller Chain, Connecting Link, 12.7 mm Pitch, Riveted, Steel Material
Mfr # E08B-1M2X1C/L
Zoro # G322824978
product price: $23.35
/eaKey Features
ANSI Chain Size
08B
Roller Chain Link Type
Riveted
Pitch
12.7 mm
Chain Roller Dia.
8.51 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E08B-1M2X1C/L
Zoro #
G322824978
UPC #
80067506030
Country of Origin
China
Dimensions
ANSI Chain Size
08B
Chain Roller Dia.
8.51 mm
Details
Roller Chain Link Type
Riveted
Item
Roller Chain Connecting Links
Pitch
12.7 mm
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.