Roller Chain, Connecting Link, 12.7 mm Pitch, Spring Clip, Steel Material
Mfr # E085B-1C/L
Zoro # G322825852
product price: $3.15
/eaKey Features
Pitch
12.7 mm
ANSI Chain Size
085B
Material
Steel
Chain Roller Dia.
7.77 mm
Roller Chain Link Type
Spring Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E085B-1C/L
Zoro #
G322825852
UPC #
80067506014
Country of Origin
China
Dimensions
ANSI Chain Size
085B
Chain Roller Dia.
7.77 mm
Details
Pitch
12.7 mm
Item
Roller Chain Connecting Links
Material
Steel
Roller Chain Link Type
Spring Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.