Roller Chain, Connecting Link, 15.875 mm Pitch, Spring Clip, Stainless Steel Material
Mfr # E10B-3SSC/L
Zoro # G422828227
product price: $46.69
/eaKey Features
Roller Chain Link Type
Spring Clip
ANSI Chain Size
10B
Chain Roller Dia.
10.16 mm
Pitch
15.875 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10B-3SSC/L
Zoro #
G422828227
UPC #
80067525632
Country of Origin
China
Dimensions
ANSI Chain Size
10B
Chain Roller Dia.
10.16 mm
Details
Roller Chain Link Type
Spring Clip
Pitch
15.875 mm
Material
Stainless Steel
Item
Roller Chain Connecting Links
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.