Roller Chain, Connecting Link, 15.875 mm Pitch, Spring Clip, Steel Material
Mfr # MA-10B-1C/L
Zoro # G822831179
product price: $21.95
/eaKey Features
Pitch
15.875 mm
ANSI Chain Size
10B
Chain Roller Dia.
10.16 mm
Roller Chain Link Type
Spring Clip
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-10B-1C/L
Zoro #
G822831179
UPC #
80067519200
Country of Origin
Germany
Dimensions
ANSI Chain Size
10B
Chain Roller Dia.
10.16 mm
Details
Pitch
15.875 mm
Item
Roller Chain Connecting Links
Roller Chain Link Type
Spring Clip
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.