Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Connecting Link, 19.05 mm Pitch, Spring Clip, Steel Material

  • Mfr # E60-1CPC/L

  • Zoro # G922828758


product price: $3.15
/ea

Key Features

Chain Roller Dia.
11.91 mm
Roller Chain Link Type
Spring Clip
Material
Steel
ANSI Chain Size
60
Pitch
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60-1CPC/L
Zoro #
G922828758
UPC #
80067506448
Country of Origin
China

Dimensions

Chain Roller Dia.
11.91 mm
ANSI Chain Size
60

Details

Roller Chain Link Type
Spring Clip
Item
Roller Chain Connecting Links
Material
Steel
Pitch
19.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.