Roller Chain, Connecting Link, 19.05 mm Pitch, Spring Clip, Steel Material
Mfr # E60H-1GL-C/L
Zoro # G422829644
product price: $3.79
/eaKey Features
Pitch
19.05 mm
Chain Roller Dia.
11.91 mm
ANSI Chain Size
60H
Roller Chain Link Type
Spring Clip
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E60H-1GL-C/L
Zoro #
G422829644
UPC #
80067518376
Country of Origin
China
Dimensions
Chain Roller Dia.
11.91 mm
ANSI Chain Size
60H
Details
Item
Roller Chain Connecting Links
Pitch
19.05 mm
Roller Chain Link Type
Spring Clip
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.