Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Connecting Link, 25.4 mm Pitch, Cottered, Steel Material

  • Mfr # E16B-1C/LCOT

  • Zoro # G522830328


product price: $7.59
/ea

Key Features

Pitch
25.4 mm
Chain Roller Dia.
15.88 mm
Roller Chain Link Type
Cottered
Material
Steel
ANSI Chain Size
16B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16B-1C/LCOT
Zoro #
G522830328
UPC #
80067519491
Country of Origin
China

Dimensions

Chain Roller Dia.
15.88 mm
ANSI Chain Size
16B

Details

Pitch
25.4 mm
Roller Chain Link Type
Cottered
Material
Steel
Item
Roller Chain Connecting Links

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.