Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Connecting Link, 25.4 mm Pitch, Riveted, Steel Material

  • Mfr # E80H-1COTTC/L

  • Zoro # G822827875


product price: $10.75
/ea

Key Features

Material
Steel
ANSI Chain Size
80H
Roller Chain Link Type
Riveted
Pitch
25.4 mm
Chain Roller Dia.
15.875 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80H-1COTTC/L
Zoro #
G822827875
UPC #
80067521367
Country of Origin
China

Dimensions

ANSI Chain Size
80H
Chain Roller Dia.
15.875 mm

Details

Material
Steel
Roller Chain Link Type
Riveted
Item
Roller Chain Connecting Links
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.