Roller Chain, Connecting Link, 25.4 mm Pitch, Spring Clip, Steel Material
Mfr # E16B-1K2X1C/L
Zoro # G922829489
product price: $46.69
/eaKey Features
Pitch
25.4 mm
ANSI Chain Size
16B
Roller Chain Link Type
Spring Clip
Chain Roller Dia.
15.88 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E16B-1K2X1C/L
Zoro #
G922829489
UPC #
80067506228
Country of Origin
China
Dimensions
ANSI Chain Size
16B
Chain Roller Dia.
15.88 mm
Details
Pitch
25.4 mm
Item
Roller Chain Connecting Links
Roller Chain Link Type
Spring Clip
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.