Roller Chain, Connecting Link, 25.4 mm Pitch, Spring Clip, Steel Material
Mfr # E80-1CPC/L
Zoro # G022828115
product price: $4.45
/eaKey Features
Pitch
25.4 mm
Material
Steel
Chain Roller Dia.
15.875 mm
ANSI Chain Size
80
Roller Chain Link Type
Spring Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E80-1CPC/L
Zoro #
G022828115
UPC #
80067506480
Country of Origin
China
Dimensions
Chain Roller Dia.
15.875 mm
ANSI Chain Size
80
Details
Pitch
25.4 mm
Material
Steel
Item
Roller Chain Connecting Links
Roller Chain Link Type
Spring Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.