Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Connecting Link, 25.4 mm Pitch, Spring Clip, Steel Material

  • Mfr # MA-16B-1C/L

  • Zoro # G622828607


product price: $53.95
/ea

Key Features

ANSI Chain Size
16B
Chain Roller Dia.
15.88 mm
Material
Steel
Roller Chain Link Type
Spring Clip
Pitch
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-16B-1C/L
Zoro #
G622828607
UPC #
80067519202
Country of Origin
Germany

Dimensions

ANSI Chain Size
16B
Chain Roller Dia.
15.88 mm

Details

Item
Roller Chain Connecting Links
Material
Steel
Roller Chain Link Type
Spring Clip
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.