Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Connecting Link, 25.4 mm Pitch, Spring Clip, Steel Material

  • Mfr # MA-80-1C/L

  • Zoro # G922830676


product price: $50.99
/ea

Key Features

Material
Steel
Pitch
25.4 mm
Roller Chain Link Type
Spring Clip
Chain Roller Dia.
15.875 mm
ANSI Chain Size
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-80-1C/L
Zoro #
G922830676
UPC #
80067519213
Country of Origin
Germany

Dimensions

Chain Roller Dia.
15.875 mm
ANSI Chain Size
80

Details

Material
Steel
Pitch
25.4 mm
Item
Roller Chain Connecting Links
Roller Chain Link Type
Spring Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.