Roller Chain, Connecting Link, 31.75 mm Pitch, Cottered, Steel Material
Mfr # E20B-1GL-C/L
Zoro # G122825588
product price: $11.99
/eaKey Features
ANSI Chain Size
20B
Roller Chain Link Type
Cottered
Chain Roller Dia.
19.05 mm
Pitch
31.75 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E20B-1GL-C/L
Zoro #
G122825588
UPC #
80067506284
Country of Origin
China
Dimensions
ANSI Chain Size
20B
Chain Roller Dia.
19.05 mm
Details
Roller Chain Link Type
Cottered
Pitch
31.75 mm
Item
Roller Chain Connecting Links
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.