Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Connecting Link, 38.1 mm Pitch, Cottered, Steel Material

  • Mfr # E120-4C/L

  • Zoro # G822826915


product price: $57.45
/ea

Key Features

Pitch
38.1 mm
ANSI Chain Size
120
Roller Chain Link Type
Cottered
Material
Steel
Chain Roller Dia.
22.225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E120-4C/L
Zoro #
G822826915
UPC #
80067527108
Country of Origin
China

Dimensions

ANSI Chain Size
120
Chain Roller Dia.
22.225 mm

Details

Pitch
38.1 mm
Item
Roller Chain Connecting Links
Roller Chain Link Type
Cottered
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.