Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Connecting Link, 66.2686 mm Pitch, Cottered, Steel Material

  • Mfr # E81XH-C/L

  • Zoro # G622829857


product price: $20.85
/ea

Key Features

Chain Roller Dia.
22.987 mm
Pitch
66.2686 mm
Material
Steel
Roller Chain Link Type
Cottered
ANSI Chain Size
81XH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E81XH-C/L
Zoro #
G622829857
UPC #
80067516684
Country of Origin
China

Dimensions

Chain Roller Dia.
22.987 mm
ANSI Chain Size
81XH

Details

Item
Roller Chain Connecting Links
Pitch
66.2686 mm
Material
Steel
Roller Chain Link Type
Cottered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.