Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Connecting Link, 8 mm Pitch, Spring Clip, Steel Material

  • Mfr # E05B-2C/L

  • Zoro # G722827241


product price: $5.15
/ea

Key Features

Pitch
8 mm
Chain Roller Dia.
5 mm
Roller Chain Link Type
Spring Clip
Material
Steel
ANSI Chain Size
05B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05B-2C/L
Zoro #
G722827241
UPC #
80067521481
Country of Origin
China

Dimensions

Chain Roller Dia.
5 mm
ANSI Chain Size
05B

Details

Pitch
8 mm
Item
Roller Chain Connecting Links
Roller Chain Link Type
Spring Clip
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.