Roller Chain, Cottered Pin, 50 mm Pitch, 1 Strand, Steel, 5 m
- Mfr # E-HB50HPF4
- Zoro # G022829457
product price:Â
$
1,801.99
/ea
Free Shipping & Returns
Key Features
Chain Number
HB50
Pin Contruction
Cottered
Number of Strands
1
Industry Chain Pitch
50 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-HB50HPF4
- Zoro #
- G022829457
- UPC #
- 80067530034
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- HB50
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Industry Chain Pitch
- 50 mm
- Material
- Steel
- Roller Chain Item
- Roller Chain
- Chain Material
- Steel
- Chain Type
- Cottered
Dimensions
- Overall Length
- 5 m
- Chain Roller Dia.
- 30 mm
- ANSI Chain Size
- HB50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.