Roller Chain, Cottered Pin, 63.5 mm Pitch, 2 Strand, Steel, 10 ft
- Mfr # E200-2COT
- Zoro # G922829144
product price:Â
$
3,403.99
/ea
Key Features
Chain Number
200
Number of Strands
2
Industry Chain Pitch
63.5 mm
Material
Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E200-2COT
- Zoro #
- G922829144
- UPC #
- 80067519832
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Roller Dia.
- 39.6748 mm
- ANSI Chain Size
- 200
Details
- Item
- Roller Chain
- Chain Number
- 200
- Number of Strands
- 2
- Industry Chain Pitch
- 63.5 mm
- Material
- Steel
- Roller Chain Item
- Roller Chain
- Chain Type
- Cottered
- Chain Material
- Steel
- Pin Contruction
- Cottered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.