Roller Chain, Offset Link, 12.7 mm Pitch, Spring Clip, Steel Material
Mfr # E40-1O/L
Zoro # G522826598
product price: $3.15
/eaKey Features
Roller Chain Link Type
Spring Clip
Chain Roller Dia.
7.92 mm
Pitch
12.7 mm
ANSI Chain Size
40
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E40-1O/L
Zoro #
G522826598
UPC #
80067506371
Country of Origin
China
Dimensions
Chain Roller Dia.
7.92 mm
ANSI Chain Size
40
Details
Roller Chain Link Type
Spring Clip
Pitch
12.7 mm
Material
Steel
Item
Roller Chain Connecting Links
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.