Roller Chain, Offset Link, 12.7 mm Pitch, Spring Clip, Steel Material
Mfr # MA-08B-1O/L
Zoro # G922831161
product price: $46.25
/eaKey Features
Pitch
12.7 mm
Chain Roller Dia.
8.51 mm
Roller Chain Link Type
Spring Clip
ANSI Chain Size
08B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-08B-1O/L
Zoro #
G922831161
UPC #
80067519205
Country of Origin
Germany
Dimensions
Chain Roller Dia.
8.51 mm
ANSI Chain Size
08B
Details
Pitch
12.7 mm
Roller Chain Link Type
Spring Clip
Item
Roller Chain Connecting Links
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.