Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Offset Link, 15.875 mm Pitch, Spring Clip, Steel Material

  • Mfr # E10B-1NPO/L

  • Zoro # G222825327


product price: $10.75
/ea

Key Features

Material
Steel
ANSI Chain Size
10B
Roller Chain Link Type
Spring Clip
Chain Roller Dia.
10.16 mm
Pitch
15.875 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10B-1NPO/L
Zoro #
G222825327
UPC #
80067506107
Country of Origin
China

Dimensions

ANSI Chain Size
10B
Chain Roller Dia.
10.16 mm

Details

Material
Steel
Roller Chain Link Type
Spring Clip
Pitch
15.875 mm
Item
Roller Chain Connecting Links

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.