Roller Chain, Offset Link, 15.875 mm Pitch, Spring Clip, Steel Material
Mfr # E50-2O/L
Zoro # G822829367
product price: $8.85
/eaKey Features
Chain Roller Dia.
10.16 mm
ANSI Chain Size
50
Pitch
15.875 mm
Material
Steel
Roller Chain Link Type
Spring Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-2O/L
Zoro #
G822829367
UPC #
80067506429
Country of Origin
China
Dimensions
Chain Roller Dia.
10.16 mm
ANSI Chain Size
50
Details
Item
Roller Chain Connecting Links
Pitch
15.875 mm
Material
Steel
Roller Chain Link Type
Spring Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.