Roller Chain, Offset Link, 19.5 mm Pitch, Spring Clip, Stainless Steel Material
Mfr # E12B-1SSO/L
Zoro # G322825531
product price: $34.69
/eaKey Features
ANSI Chain Size
12B
Roller Chain Link Type
Spring Clip
Chain Roller Dia.
12.07 mm
Pitch
19.5 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12B-1SSO/L
Zoro #
G322825531
UPC #
80067506177
Country of Origin
China
Dimensions
ANSI Chain Size
12B
Chain Roller Dia.
12.07 mm
Details
Roller Chain Link Type
Spring Clip
Item
Roller Chain Connecting Links
Pitch
19.5 mm
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.