Roller Chain, Offset Link, 25.4 mm Pitch, Spring Clip, Stainless Steel Material
Mfr # E16B-2SSO/L
Zoro # G422825288
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
15.88 mm
ANSI Chain Size
16B
Pitch
25.4 mm
Material
Stainless Steel
Roller Chain Link Type
Spring Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E16B-2SSO/L
Zoro #
G422825288
UPC #
80067506255
Country of Origin
China
Dimensions
Chain Roller Dia.
15.88 mm
ANSI Chain Size
16B
Details
Pitch
25.4 mm
Item
Roller Chain Connecting Links
Material
Stainless Steel
Roller Chain Link Type
Spring Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.