Zoro Homepage

Roller Chain, Offset Link, 31.75 mm Pitch, Cottered, Steel Material

  • Mfr # E100-2O/L

  • Zoro # G822825130


product price: $37.25
/ea

Key Features

Roller Chain Link Type
Cottered
ANSI Chain Size
100
Chain Roller Dia.
19.05 mm
Pitch
31.75 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100-2O/L
Zoro #
G822825130
UPC #
80067506083
Country of Origin
China

Dimensions

ANSI Chain Size
100
Chain Roller Dia.
19.05 mm

Details

Roller Chain Link Type
Cottered
Item
Roller Chain Connecting Links
Pitch
31.75 mm
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.