Roller Chain, Offset Link, 31.75 mm Pitch, Cottered, Steel Material
Mfr # E100H-1O/L
Zoro # G822824775
product price: $20.85
/eaKey Features
Pitch
31.75 mm
Chain Roller Dia.
19.05 mm
ANSI Chain Size
100H
Roller Chain Link Type
Cottered
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E100H-1O/L
Zoro #
G822824775
UPC #
80067506091
Country of Origin
China
Dimensions
Chain Roller Dia.
19.05 mm
ANSI Chain Size
100H
Details
Pitch
31.75 mm
Roller Chain Link Type
Cottered
Item
Roller Chain Connecting Links
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.