Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Offset Link, 38.1 mm Pitch, Cottered, Steel Material

  • Mfr # E120H-1O/L

  • Zoro # G822828506


product price: $34.69
/ea

Key Features

ANSI Chain Size
120H
Roller Chain Link Type
Cottered
Pitch
38.1 mm
Material
Steel
Chain Roller Dia.
22.225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E120H-1O/L
Zoro #
G822828506
UPC #
80067520007
Country of Origin
China

Dimensions

ANSI Chain Size
120H
Chain Roller Dia.
22.225 mm

Details

Item
Roller Chain Connecting Links
Roller Chain Link Type
Cottered
Pitch
38.1 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.