Roller Chain, Offset Link, 44.45 mm Pitch, Cottered, Steel Material
Mfr # E28B-2O/L
Zoro # G122828954
product price: $130.99
/ea
Free Shipping & Returns
Key Features
ANSI Chain Size
28B
Pitch
44.45 mm
Roller Chain Link Type
Cottered
Chain Roller Dia.
27.94 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E28B-2O/L
Zoro #
G122828954
UPC #
80067506338
Country of Origin
China
Dimensions
ANSI Chain Size
28B
Chain Roller Dia.
27.94 mm
Details
Item
Roller Chain Connecting Links
Pitch
44.45 mm
Roller Chain Link Type
Cottered
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.