Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Offset Link, 50.8 mm Pitch, Cottered, Steel Material

  • Mfr # E160-1O/L

  • Zoro # G322825012


product price: $61.19
/ea

Key Features

Chain Roller Dia.
28.575 mm
Material
Steel
Pitch
50.8 mm
Roller Chain Link Type
Cottered
ANSI Chain Size
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E160-1O/L
Zoro #
G322825012
UPC #
80067506215
Country of Origin
China

Dimensions

Chain Roller Dia.
28.575 mm
ANSI Chain Size
160

Details

Material
Steel
Item
Roller Chain Connecting Links
Pitch
50.8 mm
Roller Chain Link Type
Cottered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.