Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Offset Link, 63.5 mm Pitch, Cottered, Steel Material

  • Mfr # E40B-1O/L

  • Zoro # G522829674


product price: $185.99
/ea
Free Shipping & Returns

Key Features

ANSI Chain Size
40B
Pitch
63.5 mm
Material
Steel
Roller Chain Link Type
Cottered
Chain Roller Dia.
39.37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40B-1O/L
Zoro #
G522829674
UPC #
80067506388
Country of Origin
China

Dimensions

ANSI Chain Size
40B
Chain Roller Dia.
39.37 mm

Details

Pitch
63.5 mm
Material
Steel
Item
Roller Chain Connecting Links
Roller Chain Link Type
Cottered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.