Roller Chain, Offset Link, 6.35 mm Pitch, Spring Clip, Steel Material
Mfr # E25-1O/L
Zoro # G322825432
product price: $3.15
/eaKey Features
Pitch
6.35 mm
ANSI Chain Size
25
Chain Roller Dia.
3.302 mm
Roller Chain Link Type
Spring Clip
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25-1O/L
Zoro #
G322825432
UPC #
80067506328
Country of Origin
China
Dimensions
ANSI Chain Size
25
Chain Roller Dia.
3.302 mm
Details
Pitch
6.35 mm
Item
Roller Chain Connecting Links
Roller Chain Link Type
Spring Clip
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.