Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Offset Link, 66.2686 mm Pitch, Cottered, Steel Material

  • Mfr # E81X-O/L

  • Zoro # G122827100


product price: $23.35
/ea

Key Features

Chain Roller Dia.
22.987 mm
Pitch
66.2686 mm
Material
Steel
Roller Chain Link Type
Cottered
ANSI Chain Size
81X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E81X-O/L
Zoro #
G122827100
UPC #
80067520305
Country of Origin
China

Dimensions

Chain Roller Dia.
22.987 mm
ANSI Chain Size
81X

Details

Pitch
66.2686 mm
Material
Steel
Roller Chain Link Type
Cottered
Item
Roller Chain Connecting Links

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.