Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Offset Link, 66.2686 mm Pitch, Cottered, Steel Material

  • Mfr # E81XH-O/L

  • Zoro # G822827592


product price: $40.99
/ea

Key Features

Material
Steel
Pitch
66.2686 mm
ANSI Chain Size
81XH
Roller Chain Link Type
Cottered
Chain Roller Dia.
22.987 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E81XH-O/L
Zoro #
G822827592
UPC #
80067520304
Country of Origin
China

Dimensions

ANSI Chain Size
81XH
Chain Roller Dia.
22.987 mm

Details

Material
Steel
Pitch
66.2686 mm
Roller Chain Link Type
Cottered
Item
Roller Chain Connecting Links

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.