Roller Chain, Offset Link, 76 mm Pitch, Cottered, Steel Material
Mfr # E48B-3O/L
Zoro # G922829892
product price: $1,017.99
/ea
Free Shipping & Returns
Key Features
Roller Chain Link Type
Cottered
ANSI Chain Size
48B
Pitch
76 mm
Chain Roller Dia.
48.26 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E48B-3O/L
Zoro #
G922829892
UPC #
80067519731
Country of Origin
China
Dimensions
ANSI Chain Size
48B
Chain Roller Dia.
48.26 mm
Details
Roller Chain Link Type
Cottered
Pitch
76 mm
Item
Roller Chain Connecting Links
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.