Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Offset Link, 8 mm Pitch, Spring Clip, Steel Material

  • Mfr # E05B-2O/L

  • Zoro # G922829007


product price: $10.75
/ea

Key Features

Material
Steel
Chain Roller Dia.
5 mm
Pitch
8 mm
Roller Chain Link Type
Spring Clip
ANSI Chain Size
05B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05B-2O/L
Zoro #
G922829007
UPC #
80067505975
Country of Origin
China

Dimensions

Chain Roller Dia.
5 mm
ANSI Chain Size
05B

Details

Material
Steel
Pitch
8 mm
Roller Chain Link Type
Spring Clip
Item
Roller Chain Connecting Links

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.