Roller Chain, Offset Link, 9.525 mm Pitch, Spring Clip, Stainless Steel Material
Mfr # E06B-1SSO/L
Zoro # G922829526
product price: $13.25
/eaKey Features
Chain Roller Dia.
6.35 mm
Pitch
9.525 mm
Material
Stainless Steel
ANSI Chain Size
06B
Roller Chain Link Type
Spring Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E06B-1SSO/L
Zoro #
G922829526
UPC #
80067505991
Country of Origin
China
Dimensions
Chain Roller Dia.
6.35 mm
ANSI Chain Size
06B
Details
Pitch
9.525 mm
Material
Stainless Steel
Item
Roller Chain Connecting Links
Roller Chain Link Type
Spring Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.